Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 3"dia, Rubber, 100lb

  • Mfr # 20TM15

  • Zoro # G8485041


product price: $4.39
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
3 9/16 in
Load Rating
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TM15
Zoro #
G8485041
UPC #
190735421857
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
3 9/16 in
Stem Length
1 29/32 in
Overall Height
3 5/8 in
Wheel Dia.
3 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 1-29/32 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
100 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Load Rating Range
Light-Duty
Caster Wheel/Tread Material
Rubber
Replacement Wheel
26Y327
Standards
NSF Listed
Caster Wheel Bearings
Plain
Caster Brake Included
No
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster
Caster Core Material
Rubber
Caster Raceway
Double Ball
Core Color
Black
Wheel Color
Black
Caster Sub-Type
Swivel
Wheel Core Material
Rubber
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Black
Load Capacity - Maximum
100 lb

Description

Stem Caster, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 3 9/16 in Mounting Height, Plain, 7/16 in x 1-29/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.