Zoro Homepage

Stem Caster, 4"dia, Polyurethane, 275lb

  • Mfr # 32J879

  • Zoro # G4810102


product price: $14.49
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
4 13/16 in
Load Rating
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32J879
Zoro #
G4810102
UPC #
190735901984
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
4 13/16 in
Stem Length
1 in
Thread Size
1/2"-13
Stem Dia.
1/2 in
Caster Thread Size
1/2-13
Wheel Dia.
4 in
Overall Height
4 13/16 in
Caster Stem Size
1/2"-13 x 1 in

Description

Stem Caster, Swivel Caster, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.