Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 4"dia, Rubber, 190lb

  • Mfr # P17S-RP040K-ST85-TB

  • Zoro # G3779673


product price: $25.89
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Donut
Wheel Width
1 1/4 in
Mounting Height
5 13/16 in
Load Rating
190 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17S-RP040K-ST85-TB
Zoro #
G3779673
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
5 13/16 in
Stem Length
25/32 in
Thread Size
M12x1.75
Wheel Dia.
4 in
Caster Thread Size
M12
Stem Dia.
15/32 in
Overall Height
6 3/4 in
Caster Stem Size
M12-20 x 25/32 in
Tire Thickness
3/8 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Donut
Load Rating
190 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Case Carts, Food Service Equipment, Hospital Equipment, Institutional Equipment, Medical Equipment, Store Fixtures, Utility Carts
Non-Marking
Yes
Caster Brake Type
Total Lock
Caster Frame Material
Glass Filled Nylon
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Temp. Range Available
Yes
Features
Floor Protective, Noise Reduction
Caster Brake Included
Yes
Caster Core Material
Polypropylene
Frame Finish
Unfinished
Caster Load Rating Range
Light-Duty
Caster Swivel Lock Type
Total Lock
Includes
Thread Guards
Core Color
Gray
Caster Wheel/Tread Material
Thermoplastic Rubber
Standards
ANSI ICWM
Caster Raceway
Single Ball
Caster Wheel Shape
Standard
Caster Wheel Bearings
Ball
System of Measurement
Inch
Caster Sub-Type
Swivel
Caster Temp. Range
-20 Degrees to 180 Degrees F
Wheel Color
Gray
Caster Product Group
Swivel Caster with Total Lock
Wheel Core Material
Plastic
Swivel Raceway Type
Single Ball
Swivel Lock Type
Total Lock
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel/Tread Color
Gray
Frame Color
Gray
For Surface Type
Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Series
Pegasus 17
Load Capacity - Maximum
190 lb
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Wheel Hardness Rating
70 Shore A

Description

Stem Caster, Swivel Caster with Total Lock, 190 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 13/16 in Mounting Height, Ball, M12-20 x 25/32 in Caster Stem Size, Threaded, Glass Filled Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.