Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 5"dia, Rubber, 220lb

  • Mfr # P17S-RP050K-ST85

  • Zoro # G4612551


product price: $22.79
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
6 7/8 in
Load Rating
220 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17S-RP050K-ST85
Zoro #
G4612551
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
6 7/8 in
Stem Length
20 mm
Thread Size
M12x1.75
Stem Dia.
12 mm
Tire Thickness
3/8 in
Swivel Radius
3-13/16 in
Wheel Dia.
5 in
Overall Height
6-7/8 in
Caster Thread Size
M12
Caster Stem Size
M12-20 x 25/32 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
220 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Ball
Number of Wheels
1
Wheel Color
Gray
Caster Load Rating Range
Light Duty
Caster Core Material
Polypropylene
Caster Mounting Type
Threaded Stem
Caster Wheel/Tread Material
Thermoplastic Rubber
Frame Finish
Natural Light Gray
Core Color
Gray
Extended Lead
No
Caster Raceway
Precision Ball
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Load Capacity
220 lb
Caster Brake Included
No
Includes
Thread Guards
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Precision Ball
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel Shape
Standard
Tread
Standard
Caster Sub-Type
Swivel
Tread Color
Gray
Caster Swivel Lock Type
No Lock Included
Operating Temperature Range
-20 Degrees to 180 Degrees F
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Sealed Single Ball Bearing
Wheel Core Material
Polypropylene
Wheel/Tread Color
Gray
System of Measurement
Inch
Includes Thread Guards
Yes
Caster Break Type
No Brake Included
ESD Conductive
No
Wheel/Tread Hardness
85-95 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P17 Series
Operating Temperature - Minimum
-20 Degrees F
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Frame Color
Gray
Wheel Core Type
Solid
Load Capacity - Maximum
220 lb
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Tile, Vinyl, Wood
Wheel Hardness Rating
70 Shore A

Description

Stem Caster, Swivel Caster, 220 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 7/8 in Mounting Height, Ball, M12-20 x 25/32 in Caster Stem Size, Threaded, Glass Filled Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.