Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 75 lb. Load, Black Wheel

  • Mfr # P3S-UN50G-H

  • Zoro # G3317004


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Caster Stem Type
Hollow Kingpin
Tread Shape
Standard
Wheel Width
50 mm
Mounting Height
2 1/2 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S-UN50G-H
Zoro #
G3317004
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
50 mm
Mounting Height
2 1/2 in
Wheel Dia.
50 mm
Overall Height
65 mm
Stem Dia.
0
Swivel Radius
3 in

Details

Item
Swivel Hollow Kingpin Caster
Caster Stem Type
Hollow Kingpin
Tread Shape
Standard
Load Rating
75 lb
Wheel/Tread Material
Polyurethane
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain
Number of Wheels
2
Caster Core Material
Nylon
Caster Swivel Lock Type
No Lock Included
Standards
RoHS, ICWM
Caster Temp. Range Available
Yes
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Load Rating Range
Light Duty
Caster Sub-Type
Swivel
Core Color
Black
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Plain
Wheel Color
Black
Features
Sealed Precision Bearing Raceway
Caster Wheel/Tread Material
Polyurethane
Caster Brake Included
No
Caster Wheel Shape
Standard
Caster Raceway
Plain Bore
Frame Finish
Natural Black
Swivel Raceway Type
Plain Bore
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Black
Tread Color
Black
Caster Mounting Type
Hollow Kingpin
ESD Conductive
No
System of Measurement
Inch
Series
P3 Series
Load Capacity
75 lb
Caster Break Type
No Brake Included
Includes Thread Guards
No
Extended Lead
No
Wheel/Tread Hardness
92 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Load Capacity - Maximum
75 lb
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 1 15/16 in Wheel Dia., 1 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, 2 1/2 in Mounting Height, Plain, Hollow Kingpin, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.