Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 75 lb. Load, Black Wheel

  • Mfr # P3S-UN50G-SG5-WK

  • Zoro # G3316977


product price: $8.85
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
50 mm
Mounting Height
2 9/16 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S-UN50G-SG5-WK
Zoro #
G3316977
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
50 mm
Mounting Height
2 9/16 in
Stem Length
7/8 in
Stem Dia.
7/16 in
Wheel Dia.
50 mm
Overall Height
65 mm
Caster Stem Size
7/16 in x 7/8 in
Swivel Radius
3 in
Tire Thickness
1/8 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
75 lb
Wheel/Tread Material
Polyurethane
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain
Number of Wheels
2
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Load Rating Range
Light Duty
Wheel Color
Black
Caster Raceway
Plain Bore
Caster Temp. Range Available
Yes
Standards
RoHS, ICWM
Caster Core Material
Nylon
Caster Wheel Bearings
Plain
Caster Swivel Lock Type
No Lock Included
Core Color
Black
Caster Wheel Shape
Standard
Caster Product Group
Swivel Caster With Brake
Caster Brake Included
Yes
Caster Wheel/Tread Material
Polyurethane
Caster Sub-Type
Swivel
Features
Sealed Precision Bearing Raceway
Includes
Strap Type Brake
Frame Finish
Natural Black
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Plain Bore
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel/Tread Color
Black
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Caster Mounting Type
Grip Ring Stem
Wheel/Tread Hardness
92 Shore A
Caster Break Type
Clicking Trailing End
Series
P3 Series
Tread
Standard
Extended Lead
No
Load Capacity
75 lb
System of Measurement
Inch
Tread Color
Black
Load Capacity - Maximum
75 lb
Wheel Hardness Rating
60 Shore D
Caster Features
Low-Profile
For Surface Type
Tile, Vinyl, Wood
Wheel Core Type
Solid
Frame Color
Black
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 75 lb Load Rating, 0 to 299 lb, 1 15/16 in Wheel Dia., 1 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, 2 9/16 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.