Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 75 lb. Load Rating, Zn Plated

  • Mfr # 400K84

  • Zoro # G6042117


product price: $7.35
/ea

Key Features

Caster Stem Type
No Stem/Plate Included
Tread Shape
Standard
Wheel Width
2 in
Load Rating
75 lb
Load Rating Range
0 to 299 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400K84
Zoro #
G6042117
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 in
Stem Length
Uses Various Stem Sizes
Overall Height
2 1/8 in
Stem Dia.
5/16 in
Caster Thread Size
5/16-18
Wheel Dia.
2 in

Details

Item
Stem Caster
Caster Stem Type
No Stem/Plate Included
Tread Shape
Standard
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
Carpeted Surfaces
Non-Marking
No
Caster Brake Type
No Brake
Number of Wheels
2
Caster Brake Included
No
Caster Raceway
Double Ball
Core Color
Black
Caster Product Group
Rigid Caster
Caster Sub-Type
Rigid
Wheel Color
Black
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Plain
Caster Wheel/Tread Material
Nylon
Replacement Wheel
32L381
Caster Wheel Shape
Standard
Caster Temp. Range
-40 Degrees to 175 Degrees F
Caster Core Material
Nylon
Caster Load Rating Range
Light-Duty
Frame Finish
Nylon
Operating Temperature Range
-40 Degrees to 175 Degrees F
Wheel Core Material
Nylon
Operating Temperature - Minimum
-40 Degrees F
Frame Color
Black
Load Capacity - Maximum
75 lb
Operating Temperature - Maximum
175 Degrees F

Description

Stem Caster, Rigid Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, No Stem/Plate Included, Nylon Frame Finish, No Non-Marking, 2 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.