Zoro Homepage
This item is Discontinued.
Zoro Select Stem Caster, 75lb, Side Brake, 3/8in. Dia 34041-20CE-1316

Stem Caster, 75lb, Side Brake, 3/8in. Dia (Discontinued)

  • Mfr # 34041-20CE-1316
  • Zoro # G1897589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34041-20CE-1316
Zoro #
G1897589
UPC #
-
Country of Origin
Unknown

Dimensions

Wheel Width
1 in
Stem Length
1 1/2 in
Wheel Dia.
2 in
Overall Height
2 1/2 in
Stem Dia.
3/8 in
Caster Thread Size
3/8-16

Description

Stem Caster, Swivel Caster with Brake, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, Threaded, Nickel Plated Frame Finish, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.