Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 80 lb. Load, Black Wheel

  • Mfr # P4S-PB020G-SGN1-CF

  • Zoro # G6255553


product price: $7.69
/ea

Key Features

Caster Stem Type
Grip Neck Stem
Tread Shape
Standard
Wheel Width
2 in
Mounting Height
2 5/8 in
Load Rating
80 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4S-PB020G-SGN1-CF
Zoro #
G6255553
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 in
Mounting Height
2 5/8 in
Stem Length
1-1/2 in
Stem Dia.
5/16 in
Wheel Dia.
2 in
Overall Height
2-5/8 in
Caster Stem Size
5/16 in x 1-1/2 in
Swivel Radius
2-1/4 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Grip Neck Stem
Tread Shape
Standard
Load Rating
80 lb
Wheel/Tread Material
Polyolefin
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Swivel Lock Type
No Lock Included
Caster Raceway
Double Ball
Caster Core Material
Polypropylene
Core Color
Black
Features
Swivel Force Reduction
Caster Wheel Shape
Donut Tread
Caster Brake Included
No
Caster Load Rating Range
Light Duty
Standards
RoHS, ICWM
Wheel Color
Black
Frame Finish
Chrome Plated
Caster Temp. Range
-20 Degrees To 180 Degrees F
Includes
Complete Caster
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Plain
Caster Temp. Range Available
Yes
Caster Wheel/Tread Material
Polypropylene
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel/Tread Color
Black
Wheel/Tread Hardness
60-70 Shore D
System of Measurement
Inch
Extended Lead
No
Load Capacity
80 lb
Caster Break Type
No Brake Included
Tread
Round
ESD Conductive
No
Series
P4 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Tread Color
Black
Caster Mounting Type
Grip Neck Stem
Wheel Hardness Rating
65 Shore D
For Surface Type
Tile, Vinyl, Wood
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
80 lb
Caster Features
Corrosion-Resistant, Easy Turn
Wheel Core Type
Solid

Description

Stem Caster, Swivel Caster, 80 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 2 in Wheel Width, Polyolefin Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.