Zoro Homepage

Stem Caster, Grip Neck, 2-1/2" Wheel Dia.

  • Mfr # 429H15

  • Zoro # G5578233


product price: $7.55
/ea

Key Features

Caster Stem Type
Grip Neck
Tread Shape
Standard
Wheel Width
7/8 in
Mounting Height
3 1/16 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429H15
Zoro #
G5578233
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
7/8 in
Mounting Height
3 1/16 in
Stem Length
1 1/2 in
Wheel Dia.
2 1/2 in
Stem Dia.
5/16 in
Overall Height
3 1/16 in
Caster Stem Size
5/16 in x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Grip Neck
Tread Shape
Standard
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
All Purpose Industrial and Commercial Casters
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Temp. Range Available
Yes
Caster Core Material
Rubber
Caster Brake Included
No
Caster Product Group
Swivel Caster
Caster Raceway
Double Ball
Standards
ANSI/BIFMA
Caster Wheel Bearings
Plain
Caster Wheel Shape
Standard
Wheel Color
Black
Frame Finish
Antique Brass
Caster Swivel Lock Type
No Lock Included
Caster Wheel/Tread Material
Rubber
Caster Load Rating Range
Light-Duty
Caster Temp. Range
-40 Degrees to 158 Degrees F
Core Color
Black
Operating Temperature Range
-40 Degrees to 158 Degrees F
Swivel Raceway Type
Double Ball
Wheel Core Material
Rubber
Swivel Lock Type
No Lock Included
Wheel/Tread Color
Black
Operating Temperature - Maximum
158 Degrees F
Load Capacity - Maximum
75 lb
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 3 1/16 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Steel Caster Frame Material, Antique Brass Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.