Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. Wheel Diameter Light-Duty Stem Caster Wheel

  • Mfr # 429H13

  • Zoro # G3036907


product price: $5.15
/ea

Key Features

Caster Stem Type
No Stem/Plate Included
Tread Shape
Standard
Wheel Width
2 1/8 in
Mounting Height
2 1/8 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
429H13
Zoro #
G3036907
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 1/8 in
Mounting Height
2 1/8 in
Stem Length
Uses Various Stem Sizes
Overall Height
2 1/4 in
Stem Dia.
Uses Various Stem Sizes
Wheel Dia.
2 in
Caster Stem Size
Uses Various Stem Sizes

Details

Item
Stem Caster
Caster Stem Type
No Stem/Plate Included
Tread Shape
Standard
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
All Purpose Industrial and Commercial Casters
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
2
Caster Wheel Shape
Standard
Caster Temp. Range
-40 Degrees to 175 Degrees F
Standards
ANSI/BIFMA
Caster Wheel Bearings
Plain
Caster Brake Included
No
Caster Load Rating Range
Light-Duty
Caster Core Material
Nylon
Core Color
Black
Caster Product Group
Swivel Caster
Caster Temp. Range Available
Yes
Caster Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
Wheel Color
Black
Caster Wheel/Tread Material
Nylon
Frame Finish
Nylon
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Wheel/Tread Color
Black
Load Capacity - Maximum
75 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 2 1/8 in Wheel Width, Nylon Wheel/Tread Material, 2 1/8 in Mounting Height, Plain, Uses Various Stem Sizes Caster Stem Size, No Stem/Plate Included, Steel Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.