Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, Load Rating 165 lb.

  • Mfr # P18S-UP75K-ST8

  • Zoro # G5780584


product price: $14.55
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
60 mm
Mounting Height
104 mm
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18S-UP75K-ST8
Zoro #
G5780584
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
60 mm
Mounting Height
104 mm
Stem Length
25 mm
Thread Size
M12x1.75
Wheel Dia.
75 mm
Overall Height
97 mm
Caster Thread Size
M12
Stem Dia.
12 mm
Caster Stem Size
15/32 in x 63/64 in
Swivel Radius
59.5 mm
Tire Thickness
8 mm

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Load Rating
165 lb
Wheel/Tread Material
Polyurethane
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Ball
Number of Wheels
2
Features
Floor Protective, Swivel Force Reduction
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Precision Ball
Caster Temp. Range Available
Yes
Caster Swivel Lock Type
No Lock Included
Caster Brake Included
No
Caster Raceway
Precision Ball
Caster Wheel Shape
Twin Wheel
Core Color
White
Standards
RoHS, ICWM
Caster Temp. Range
-15 Degrees To 160 Degrees F
Wheel Color
Gray
Caster Sub-Type
Swivel
Caster Core Material
Nylon
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Polyurethane
Frame Finish
Natural Light Gray
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Swivel Raceway Type
Sealed Single Ball Bearing
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel/Tread Color
Gray
Includes Thread Guards
No
Tread Color
Black
Caster Break Type
No Brake Included
System of Measurement
Inch
Extended Lead
No
Wheel/Tread Hardness
50-60 Shore D
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Series
P18 Series
ESD Conductive
No
Load Capacity
165 lb
Caster Mounting Type
Threaded Stem
Frame Color
White
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F
Wheel Hardness Rating
60 Shore D
Load Capacity - Maximum
165 lb
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Tile, Vinyl, Wood
Caster Features
Corrosion-Resistant, Easy Turn

Description

Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 2 15/16 in Wheel Dia., 2 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, 104 mm Mounting Height, Ball, 15/32 in x 63/64 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.