Zoro Homepage

Stem Caster, Load Rating 90 lb., 2-9/16" H

  • Mfr # P5S-R020G-SG5-SB

  • Zoro # G3323828


product price: $4.59
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
13/16 in
Mounting Height
2 5/8 in
Load Rating
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-R020G-SG5-SB
Zoro #
G3323828
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Mounting Height
2 5/8 in
Stem Length
7/8 in
Overall Height
2-5/8 in
Stem Dia.
7/16 in
Wheel Dia.
2 in
Caster Stem Size
7/16 in x 7/8 in
Swivel Radius
1-3/4 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Load Rating
90 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Brake Type
Side Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Product Group
Swivel Caster With Brake
Caster Brake Included
Yes
Caster Wheel Shape
Standard
Caster Temp. Range Available
Yes
Caster Load Rating Range
Light Duty
Caster Core Material
Rubber
Core Color
Black
Caster Wheel/Tread Material
Solid Rubber
Caster Raceway
Double Ball
Features
Noise Reduction
Wheel Color
Black
Caster Wheel Bearings
Plain
Caster Swivel Lock Type
No Lock Included
Caster Temp. Range
-20 Degrees To 125 Degrees F
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Includes
Pinch Type Brake
Swivel Lock Type
No Lock Included
Operating Temperature Range
-20 Degrees to 180 Degrees F
Wheel Core Material
Hard Rubber
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Black
ESD Conductive
No
Caster Mounting Type
Grip Ring Stem
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Tread Color
Black
Series
P5 Series
Includes Thread Guards
No
Tread
Standard
Caster Break Type
Pinch Type
Wheel/Tread Hardness
70-85 Shore A
Extended Lead
No
System of Measurement
Inch
Load Capacity
90 lb
Caster Features
Corrosion-Resistant, Quiet-Roll
Wheel Core Type
Solid
Operating Temperature - Minimum
-20 Degrees F
Load Capacity - Maximum
90 lb
For Surface Type
Tile, Vinyl, Wood
Wheel Hardness Rating
80 Shore A
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 90 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 5/8 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.