Zoro Homepage
This item is Discontinued.
Zoro Select Stem Caster, Swivel, TPR, 3 in., 200 lb. NG03QDP125SWGR01

Stem Caster, Swivel, TPR, 3 in., 200 lb. (Discontinued)

  • Mfr # NG03QDP125SWGR01
  • Zoro # G9537823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG03QDP125SWGR01
Zoro #
G9537823
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Stem Length
7/8 in
Overall Height
4 7/32 in
Wheel Dia.
3 in
Stem Dia.
7/16 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Load Rating
200 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Thermoplastic Rubber
Application
Food Service Equipment, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Hospital Carts, Animal Cages
Non-Marking
Yes
Number of Wheels
1
Caster Load Rating Range
Light-Duty
Caster Wheel Bearings
Ball
Caster Temp. Range Available
Yes
Caster Core Material
Polyolefin
Wheel Color
Gray
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Sub-Type
Swivel
Caster Brake Included
No
Frame Finish
Nylon
Caster Raceway
Double/Single Ball
Caster Temp. Range
-45 Degrees to 180 Degrees F
Core Color
Gray
Caster Product Group
Swivel Caster
Wheel Core Material
Polyolefin
Operating Temperature Range
-45 Degrees to 180 Degrees F
Swivel Raceway Type
Double/Single Ball
Caster Mounting Type
Stem

Description

Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Friction Ring, Nylon Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.