Zoro Homepage

Stem Caster, Threaded, 3" Wheel Dia.

  • Mfr # 429H12

  • Zoro # G3701597


product price: $6.39
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
3 13/16 in
Load Rating
210 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429H12
Zoro #
G3701597
UPC #
190735905043
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
3 13/16 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Caster Thread Size
1/2-13
Stem Dia.
1/2 in
Wheel Dia.
3 in
Overall Height
3 13/16 in
Caster Stem Size
1/2"-13 x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
210 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
All Purpose Industrial and Commercial Casters
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Caster Wheel Shape
Standard
Core Color
Black
Caster Core Material
Polyolefin
Caster Temp. Range
-20 Degrees to 180 Degrees F
Caster Brake Included
No
Caster Load Rating Range
Light-Duty
Caster Swivel Lock Type
No Lock Included
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Delrin
Caster Raceway
Double Ball
Replacement Wheel
32J973
Wheel Color
Black
Standards
ANSI ICWM
Caster Wheel/Tread Material
Polyolefin
Caster Sub-Type
Swivel
Swivel Lock Type
No Lock Included
Wheel Core Material
Plastic
Operating Temperature Range
-20 Degrees to 180 Degrees F
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Black
Load Capacity - Maximum
210 lb
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Stem Caster, Swivel Caster, 210 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 3 13/16 in Mounting Height, Delrin, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.