Shop ZORO SELECT
See all product information
Create Account
Stencil Kit, Combination Set, Letters and Numbers, 1 1/2 in Character Height
- Mfr # 20Y503
- Zoro # G4868604
product price:ย
$
66.69
/ea
Key Features
Stencil Type
Combination Set
Character
Letters and Numbers
Character Height
1 1/2 in
Number of Pieces
92
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20Y503
- Zoro #
- G4868604
- UPC #
- 190735422366
- Country of Origin
- China
- Item
- Stencil Set
- Stencil Type
- Combination Set
- Character
- Letters and Numbers
- Number of Pieces
- 92
- Material
- Brass
- Color
- Yellow
- Stencil Application
- General Purpose
- Includes
- (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E, Beginner, Ender, Period Ender (ยท)
- Character Type
- Letter/Number Set
- Stencil Character
- 0 Thru 9, A Thru Z, Punctuation
- Interlocking
- Yes
- Duty
- Moderate
- Reusable
- Yes
- Self-Adhesive
- No
- Product Type
- Stencil Set
- Included Characters, Messages, and Symbols
- 0 to 9, A to Z, Ampersand (&), Apostrophe ('), Comma (,), Dash (-), Period (.)
- Shell Material
- Brass
- Wire Color
- Yellow
- Traction Material
- Brass
Dimensions
- Character Height
- 1 1/2 in
- Overall Height
- 3 in
- Thickness
- 0.007 in
- Overall Stencil Height
- 3 in
- Individual Character Height
- 1 1/2 in
- Overall Stencil Thickness
- 0.007 in
Description
Stencil Set, Character Type Letter/Number Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Apostrophe ('), Comma (,), Dash (-), Period (.), Includes (2) B, C, D, F, G, H, J, K, L, M, P, R, T, U, V, W, X, Y, Z, 2 to 9, Period(.), Ampersand (&), (3) A, I, N, O, S, 1, 0, Spacer, (4) E, Beginner, Ender, Period Ender (ยท), Individual Character Height 1 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.