Shop ZORO SELECT
See all product information
Create Account
Stencil, Message, Watch Your Step, 3 in Character Height, PVC, Black, 1 Pieces
- Mfr # 20Y545
- Zoro # G4868613
product price:Â
$
17.29
/ea
Key Features
Stencil Type
Message
Character
Watch Your Step
Character Height
3 in
Number of Pieces
1
Overall Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20Y545
- Zoro #
- G4868613
- UPC #
- 190735422779
- Country of Origin
- China
- Item
- Individual Stencil
- Stencil Type
- Message
- Character
- Watch Your Step
- Number of Pieces
- 1
- Material
- PVC
- Color
- Black
- Interlocking
- No
- Stencil Character
- Watch Your Step
- Stencil Application
- General Purpose
- Character Type
- Message
- Duty
- Light
- Self-Adhesive
- No
- Reusable
- No
- Includes
- Watch Your Step
- Included Characters, Messages, and Symbols
- Watch Your Step
- Product Type
- Individual Stencil
- Shell Material
- PVC
- Wire Color
- Black
- Traction Material
- PVC
Dimensions
- Character Height
- 3 in
- Overall Height
- 7 in
- Thickness
- 0.015 in
- Overall Length
- 36 in
- Individual Character Height
- 3 in
- Overall Stencil Thickness
- 0.015 in
- Overall Stencil Height
- 7 in
Description
Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols Watch Your Step, Individual Character Height 3 in, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material PVC, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant Not Applicable, Number of Pieces 1, Overall Stencil Height 7 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.