Zoro Homepage

Stencil Set, Letters, Punctuation, Brass, 20Y509

  • Mfr # 20Y509

  • Zoro # G4868385


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter Set
Character
A Thru Z, Punctuation
Character Height
6 in
Number of Pieces
33
Overall Height
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Y509
Zoro #
G4868385
UPC #
190735422427
Country of Origin
China

Dimensions

Character Height
6 in
Overall Height
8 1/4 in
Thickness
0.007 in
Individual Character Height
6 in
Overall Stencil Height
8 1/4 in
Overall Stencil Thickness
0.007 in

Details

Item
Stencil Kit
Stencil Type
Letter Set
Character
A Thru Z, Punctuation
Number of Pieces
33
Material
Brass
Color
Yellow
Character Type
Letter
Stencil Character
A Thru Z, Punctuation
Stencil Application
General Purpose
Duty
Moderate
Interlocking
Yes
Includes
(1) A to Z, Beginner, Period (.), Period Ender (.), Spacer, Comma (,), Dash (-), Ampersand (&)
Self-Adhesive
No
Reusable
Yes
Product Type
Stencil Set
Included Characters, Messages, and Symbols
A to Z, Punctuation

Description

Stencil Set, Character Type Letter, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols A to Z, Punctuation, Includes Beginner, Period Ender (·), Spacer, Individual Character Height 6 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Not Applicable, Material Brass, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.