Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stencil Set, Letters, Punctuation, Brass, 20Y510

  • Mfr # 20Y510

  • Zoro # G4868394


product price: $29.85
/ea

Key Features

Stencil Type
Letter Set
Character
A Thru Z, Punctuation
Character Height
1 1/2 in
Number of Pieces
33
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Y510
Zoro #
G4868394
UPC #
190735422434
Country of Origin
China

Dimensions

Character Height
1 1/2 in
Overall Height
3 in
Thickness
0.007 in
Overall Stencil Height
3 in
Overall Stencil Thickness
0.007 in
Individual Character Height
1 1/2 in

Details

Item
Stencil Kit
Stencil Type
Letter Set
Character
A Thru Z, Punctuation
Number of Pieces
33
Material
Brass
Color
Yellow
Duty
Moderate
Character Type
Letter/Number Set
Stencil Character
A Thru Z, Punctuation
Includes
(1) A to Z, Beginner, Period (.), Period Ender (.), Spacer, Comma (,), Dash (-), Ampersand (&)
Interlocking
Yes
Stencil Application
General Purpose
Reusable
Yes
Self-Adhesive
No
Product Type
Stencil Set
Included Characters, Messages, and Symbols
A to Z, Punctuation

Description

Stencil Set, Character Type Letter/Number Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols A to Z, Punctuation, Includes Beginner, Period Ender (·), Spacer, Individual Character Height 1 1/2 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Not Applicable, Material Brass, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.