Zoro Homepage

Step Bolt, 1/4"-20, 2 in L, Steel, A307B, Plain, 50 PK

  • Mfr # U08350.025.0200

  • Zoro # G3407391


product price: $29.19
/pk 50, $0.58/ea

Key Features

System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
2 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08350.025.0200
Zoro #
G3407391
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Neck Height
9/64 in
Head Height
9/64 in
Square Width
0.245 in to 0.260 in
Head Dia.
0.813 in to 0.844 in
Square Height
0.125 in to 0.156 in
Neck Width
1/4 in
Head Width
53/64 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Material Grade/Class
A307B
Neck Type
Square
Fastener Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
UNC (Coarse)
Item
Step Bolt
Drive Type
No Drive
Type
Step Bolt
Tensile Strength
60,000 psi
Standards
ASME B18.5 ASTM A307
Pack Size
Small
Dimensional Standards
ASME B18.5
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307

Description

Inch, Step Bolt, Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Head Dia. 0.813 in to 0.844 in, Head Height 9/64 in, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 60,000 psi, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.