Zoro Homepage

Step Bolt, 3/8"-16, 3 in L, Steel, A307B, Plain, 25 PK

  • Mfr # U08350.037.0300

  • Zoro # G3407297


product price: $76.99
/pk 25, $3.08/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
3 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08350.037.0300
Zoro #
G3407297
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Neck Height
13/64 in
Head Height
13/64 in
Square Height
0.188 in to 0.219 in
Head Dia.
1.219 in to 1.219 in
Square Width
0.368 in to 0.388 in
Head Width
1 13/64 in
Neck Width
3/8 in

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Material Grade/Class
A307B
Neck Type
Square
Fastener Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
UNC (Coarse)
Item
Step Bolt
Type
Step Bolt
Tensile Strength
60,000 psi
Drive Type
No Drive
Globally Sourced
Globally Sourced
Standards
ASME B18.5 ASTM A307
Dimensional Standards
ASME B18.5
Pack Size
Small
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307

Description

Inch, Step Bolt, Steel, Material Grade A307B, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASME B18.5, Head Dia. 1.219 in to 1.219 in, Head Height 13/64 in, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 60,000 psi, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.