Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step-In-Gear Bag, Polyester, 19 1/2 in W, Red

  • Mfr # 911-84861

  • Zoro # G3925311


product price: $42.39
/ea

Key Features

Color
Red
Material
Polyester
Width
19 1/2 in
Height
15 1/2 in
Tool Storage Type Included
Bag/Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-84861
Zoro #
G3925311
UPC #
769544846818
Country of Origin
United States

Dimensions

Width
19 1/2 in
Height
15 1/2 in
Overall Width
19 1/2 in
Overall Depth
15 1/2 in

Details

Item
Step-In-Gear Bag
Color
Red
Material
Polyester
Tool Storage Type Included
Bag/Tote
Features
Step-In-Gear Bag
Product Type
Step-In-Gear Bag

Description

Step-In-Gear Bag, Height 15 1/2 in, Width 19 1/2 in, Material Polyester, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.