Step Key Stock 2, 1/4 in Top W, 1/8 in Top Step H, 3/8 in Bottom W, 1/8 in Lower Step H

  • Mfr # WWGSK05-2

  • Zoro # G3096807


product price:  $13.99
/ea

Key Features

System of Measurement
Inch
Type
2
Top Width (In.)
1/4 in
Top Step Height (In.)
1/8 in
Bottom Width (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWGSK05-2
Zoro #
G3096807
UPC #
-
Country of Origin
Multiple

Dimensions

Top Width (In.)
1/4 in
Top Step Height (In.)
1/8 in
Bottom Width (In.)
3/8 in
Lower Step Height (In.)
1/8 in
Length
12 in
Dimension A
1/4 in
Dimension B
1/8 in
Length Tolerance
+0.000/-0.125 in
Dimension D
1/8 in
Dimension C
3/8 in
Step Height Tolerance
+/-0.005 in
Overall Width
0.375 in
Base Height
0.125 in
Step Width Tolerance
+0.000/-0.003 in
Overall Width Tolerance
+0.000/-0.003 in
Step Height
0.125 in
Step Width
0.25 in

Details

Item
Step Key Stock
System of Measurement
Inch
Type
2
Material
Medium Carbon Steel
Finish
Zinc
Tensile Strength (PSI)
64,000 psi
Application
For Mismarked Keyways, Gears, Shafts
Grade
1018
Rockwell Hardness
B85
Standards
RoHS Compliant
Manufacturer Location
Made in USA*
Pack Size
Small Pack
Tensile Strength
64,000 psi
Material Grade/Class
Grade 1018
Key Shape
Step
Key Type
Step Key Type 2
Made in North America
Yes

Description

Step Key Stock,0.125 in Base H,0.375in W, Base Height 0.125 in, Material Steel, Material Grade/Class Grade 1018, Finish Zinc Plated, Length 12 in, Length Tolerance +0.000/-0.125 in, Overall Width 0.375 in, Overall Width Tolerance +0.000/-0.003 in, Step Height 0.125 in, Step Height Tolerance +/-0.005 in, Step Width 0.25 in, Step Width Tolerance +0.000/-0.003 in, Straightness Tolerance Not Applicable, Standards RoHS Compliant, Pack Size Small Pack, System of Measurement Inch, Key Shape Step

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products