Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz, Steel
Mfr # 30C520
Zoro # G5205672
product price:Â $336.47
/ea
Free Shipping & Returns
Key Features
Converts
110V AC to 220V AC, 220V AC to 110V AC
Enclosure Material
Steel
Mounting
Portable
Frequency
50/60 Hz
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30C520
Zoro #
G5205672
UPC #
190735458747
Country of Origin
China
Dimensions
Height
5.9 in
Width
7-1/2 in
Depth
9.8 in
Manufacturers Warranty Length
1 yr
Details
Item
Step Up/Step Down Voltage Converter
Converts
110V AC to 220V AC, 220V AC to 110V AC
VA Rating
1kVA
Enclosure Material
Steel
Mounting
Portable
Frequency
50/60 Hz
Phase
Single
Temp. Rise
80 °C
Standards
CE
Includes
(3) Outlets, 5A Fuse
Temperature Rise
80 Degrees C
Operating Temperature - Maximum
50 Degrees C
Color
Black
Protective Device
None
Circuit or Fuse Rating
5 A
Number of Outlets
3
Operating Temperature - Minimum
-10 Degrees C
Description
Step Up/Step Down Voltage Converter, Converts 110 to 220V AC, 220 to 110V AC, VA Rating 1kVA, 50/60 Hz, Phase Single, 80 Degrees C Temp. Rise, Mounting Portable, Enclosure Material Steel, Height 5.9 in, Depth 9.8 in, Width 7.5 in, Standards CE, Includes (3) Outlets, 5A Fuse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.