Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz, Steel
Mfr # 30C516
Zoro # G5205697
product price:Â $50.65
/eaKey Features
Converts
110V AC to 220V AC, 220V AC to 110V AC
Enclosure Material
Steel
Mounting
Portable
Frequency
50/60 Hz
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30C516
Zoro #
G5205697
UPC #
190735458709
Country of Origin
China
Dimensions
Height
3.9 in
Width
4.7 in
Depth
5.9 in
Manufacturers Warranty Length
1 yr
Details
Item
Step Up/Step Down Voltage Converter
Converts
110V AC to 220V AC, 220V AC to 110V AC
VA Rating
200VA
Enclosure Material
Steel
Mounting
Portable
Frequency
50/60 Hz
Phase
Single
Temp. Rise
80 °C
Standards
CE
Includes
(3) Outlets, 1A Fuse
Protective Device
None
Circuit or Fuse Rating
1 A
Number of Outlets
3
Color
Black
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-10 Degrees C
Temperature Rise
80 Degrees C
Description
Step Up/Step Down Voltage Converter, Converts 110 to 220V AC, 220 to 110V AC, VA Rating 200VA, 50/60 Hz, Phase Single, 80 Degrees C Temp. Rise, Mounting Portable, Enclosure Material Steel, Height 3.9 in, Depth 5.9 in, Width 4.7 in, Standards CE, Includes (3) Outlets, 1A Fuse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.