Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz, Steel

  • Mfr # 30C518

  • Zoro # G5205733


product price:  $76.15
/ea
Free Shipping & Returns

Key Features

Converts
110V AC to 220V AC, 220V AC to 110V AC
Enclosure Material
Steel
Mounting
Portable
Frequency
50/60 Hz
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30C518
Zoro #
G5205733
UPC #
190735458723
Country of Origin
China

Dimensions

Height
4.9 in
Width
5.1 in
Depth
7.1 in
Manufacturers Warranty Length
1 yr

Details

Item
Step Up/Step Down Voltage Converter
Converts
110V AC to 220V AC, 220V AC to 110V AC
VA Rating
500VA
Enclosure Material
Steel
Mounting
Portable
Frequency
50/60 Hz
Phase
Single
Temp. Rise
80 °C
Includes
(3) Outlets, 3A Fuse
Standards
CE
Protective Device
None
Circuit or Fuse Rating
3 A
Operating Temperature - Minimum
-10 Degrees C
Operating Temperature - Maximum
50 Degrees C
Number of Outlets
3
Color
Black
Temperature Rise
80 Degrees C

Description

Step Up/Step Down Voltage Converter, Converts 110 to 220V AC, 220 to 110V AC, VA Rating 500VA, 50/60 Hz, Phase Single, 80 Degrees C Temp. Rise, Mounting Portable, Enclosure Material Steel, Height 4.9 in, Depth 7.1 in, Width 5.1 in, Standards CE, Includes (3) Outlets, 3A Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.