Sterile Gauze, Sterile, Gauze
Mfr # 3JMC9
Zoro # G4201215
product price: $1.19
/eaKey Features
Color
White
Width
2 in
Length
5 yd
Product Type
Conforming Gauze Roll
Sterility
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3JMC9
Zoro #
G4201215
UPC #
347682605018
Country of Origin
China
Dimensions
Width
2 in
Length
5 yd
Dressing Width
2 in
Dressing Length
4 1/8 yd
Details
Item
Sterile Gauze
Color
White
Product Type
Conforming Gauze Roll
Sterility
Sterile
Includes Fastener
No Fastener
Dressing Material
Gauze
Unitized
Bulk
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Water Resistance
Not Water Resistant
Dressing Color
White
Latex Content
Latex Free
Fastener Included
Fastener Not Included
Package Type
Bulk
Sterile/Non-Sterile
Sterile
Industry Type
Healthcare
Waterproof
No
Description
Sterile Gauze, Dressing Length 4 1/8 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.