Zoro Homepage

Sterile Gauze, Sterile, Gauze

  • Mfr # 62201

  • Zoro # G4058686


product price: $2.79
/ea

Key Features

Color
White
Width
4 in
Length
4 1/10 yd
Product Type
Conforming Gauze Roll
Dressing Length
4 1/8 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62201
Zoro #
G4058686
UPC #
347682622015
Country of Origin
China

Dimensions

Width
4 in
Length
4 1/10 yd
Dressing Length
4 1/8 yd
Dressing Width
4 in

Details

Item
Sterile Gauze
Color
White
Product Type
Conforming Gauze Roll
Latex Content
Latex Free
Water Resistance
Not Water Resistant
Includes Fastener
No Fastener
Dressing Material
Gauze
Fastener Included
Fastener Not Included
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Sterility
Sterile
Dressing Color
White
Unitized
Bulk
Package Type
Bulk
Sterile/Non-Sterile
Sterile
Waterproof
No
Industry Type
Healthcare

Description

Sterile Gauze, Dressing Length 4 1/8 yd, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.