Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sterile Petri Dish, 15mL, PK500

  • Mfr # 667694

  • Zoro # G3894619


product price: $114.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Culture Area Per Well
55cm2
Volume Capacity
15 mL
Working Volume Per Well
15mL
Number of Wells
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667694
Zoro #
G3894619
UPC #
-
Country of Origin
China

Dimensions

Dimensions
100 mm x 15 mm
Overall Height - Metric
15 mm
Diameter - Metric
100 mm

Details

Item
Petri Dish
Material
Polystyrene
Culture Area Per Well
55cm2
Volume Capacity
15 mL
Working Volume Per Well
15mL
Number of Wells
1
Working Volume per Well
15 mL
Culture Area per Well
55 sq cm
Product Type
Petri Dish
Sterile/Non-Sterile
Sterile

Description

Petri Dish, Diameter - Metric 100 mm, Number of Wells 1, Material Polystyrene, Volume Capacity 15 mL, Dimensions 100 x 15 mm, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Not Applicable, Working Volume per Well 15 mL, Culture Area per Well 55 sq cm, Overall Height - Metric 15 mm, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.