Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sterile Sampling Spoon, 1.25mL, PK200

  • Mfr # H36940-0000

  • Zoro # G4772162


product price: $255.99
/pk 200, $1.28/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polystyrene
Type
Sterile Sampling Spoon
Overall Length
7 in, 17.8 cm
Features
Minimizes the Potential of Personal Contact with Sampled Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H36940-0000
Zoro #
G4772162
UPC #
024140929755
Country of Origin
United States

Dimensions

Overall Length
7 in, 17.8 cm
Overall Width
2 cm, 13/16 in
Handle Length - Metric
154 mm
Overall Width - Metric
2 cm
Overall Length - Metric
178 mm

Details

Item
Sampling Spoon
Color
White
Material
Polystyrene
Type
Sterile Sampling Spoon
Features
Minimizes the Potential of Personal Contact with Sampled Material
Meets/Exceeds
FDA Grade Materials: Safe for Food, Drug and Cosmetic Contact
Capacity
1.25 mL/1/4 tsp
Standards
FDA Grade Material
Product Type
Sampling Spoon
Sterile/Non-Sterile
Sterile
Autoclavable
No
Capacity - Metric
1.25 mL
Sterilization Method
Gamma Irradiation
Capacity - Imperial
417/10000 fl oz
Coating
Uncoated

Description

Whether you are a healthcare professional or a home user, the SP Scienceware H36940-0000 Sterile Sampling Spoon is an essential tool. It is designed to help you transfer small amounts of liquid for testing and measurement. This sterile sampling spoon has a capacity of 1.25mL / 1/4 tsp. The overall length and width of this spoon are 7 in and 2 cm respectively. Made from polystyrene, the white spoon is sterilized so it can be safely used for medical purposes. This SP Scienceware H36940-0000 Sterile Sampling Spoon is an excellent choice when it comes to transferring liquids with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.