Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sterile Scoop, Red, PK100

  • Mfr # H36902-2002

  • Zoro # G4767253


product price: $186.99
/pk 100, $1.87/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polystyrene
Type
Sterile Scoop
Overall Length
8 1/16 in, 20.5 cm
Features
Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H36902-2002
Zoro #
G4767253
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/16 in, 20.5 cm
Handle Length
120.7 mm, 5 in
Bowl Size
7.6 cm x 2.5 cm x 2.5 cm/3 in x 1 in x 1 in
Overall Width
4.1 cm, 1 5/8 in
Overall Length - Metric
20.5 cm
Handle Length - Metric
12.7 cm
Overall Height - Metric
2.9 cm
Overall Width - Metric
4.1 cm
Bowl Length - Metric
7.8 cm

Details

Item
Scoop
Color
Red
Material
Polystyrene
Type
Sterile Scoop
Features
Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface
Meets/Exceeds
FDA Grade Materials
Capacity
60 mL/2 oz
Standards
FDA Grade Material
Product Type
Scoop
Capacity - Metric
60 mL
Pre-Cleaned
Sterilization
Capacity - Imperial
2 fl oz
Autoclavable
No
Sterile/Non-Sterile
Sterile
Coating
Uncoated

Description

Scoop, Product Type Scoop, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 2 fl oz, Color Red, Sterile/Non-Sterile Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 20.5 cm, Capacity - Metric 60 mL, Features Can Be Used as Weighing Boats, Scoops Remain Upright When Placed on a Flat Surface, Handle Length - Metric 12.7 cm, Coating Uncoated, Overall Width - Metric 4.1 cm, Overall Height - Metric 2.9 cm, Pre-Cleaned Sterilization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.