Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sterile Wrap Cart, 48x68, Chrome, 1 Shelf

  • Mfr # SWC2448C

  • Zoro # G6974694


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Load Capacity
1,200 lb
Handle Type
No Handle
Number of Shelves
1
Caster Type
(4) Stem Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWC2448C
Zoro #
G6974694
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24"
Overall Width
24 in
Overall Height
68 in
Shelf Width
24 in
Overall Length
48 in
Caster Wheel Dia.
5 in
Shelf Length
48 in
Overall LxWxH
48 inx24 inx68 in
Compartment Length
24 in
Caster Wheel Width
2 1/2 in
Shelf LxWxH
48"x24"
Compartment Width
48 in
Caster Stem Length
2 1/4 in
Caster Stem Diameter
7/8 in
Compartment Height
69 in
Shelf LxW
48 inx24 in
Caster Width
2 1/2 in

Details

Material
Steel
Load Capacity
1,200 lb
Item
Specialized Medical Supply Cart
Handle Type
No Handle
Number of Shelves
1
Caster Type
(4) Stem Swivel
Caster Material
Polyurethane
Cabinet Color
Silver
Includes
(4) Square Horizontal Support Bars and Bottom Shelf
Number of Drawers
0
Number of Dividers
0
Shelf Capacity
300 lb
Adjustable Increments
1 in
Caster Wheel Type
Standard
Standards
NSF
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Assembled/Unassembled
Unassembled
Caster Stem Type
Friction Ring
Caster Frame Material
Steel
Caster Core Material
Nylon
Caster Outside Bolt Hole Spacing
2-3/4 in x 2-3/4 in
Caster Mounting Type
Stem
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polypropylene
Shelf Adjustability
Adjustable
Caster Brake Type
Side Pedal Brake

Description

Specialized Medical Supply Cart, Assembled/Unassembled Unassembled, Material Steel, Load Capacity 1,200 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Silver, Number of Drawers 0, Number of Shelves 1, Shelf Length 48 in, Shelf Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.