Stick Carton Closing Staples, 3/4" Leg Length, 1-1/4" Crown, PK25000
Mfr # 400153
Zoro # G2735944
product price:Â $188.99
Free Shipping & Returns
Key Features
For Use With
Mfr No.561-18PN, B561, B561PN, C561B, C561M, C561PN, F561
Leg Length
3/4"
Crown Style
C,32,561
Crown Width
1-1/4"
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400153
Zoro #
G2735944
UPC #
-
Country of Origin
Switzerland
Dimensions
Leg Length
3/4"
Crown Width
1-1/4"
Details
Item
Carton Closing Staples
For Use With
Mfr No.561-18PN, B561, B561PN, C561B, C561M, C561PN, F561
Crown Style
C,32,561
Material
Copper
Finish
Copper
Color
Copper
Point Style
Chisel
Staple Format
Stick
Sticks/Coils per Package
500 Sticks
Compatible with Stapler Brand
Kihlberg
Staples per Stick/Coil
50
Compatible with Stapler Model
561-18PN, B561, B561PN, C561B, C561M, C561PN, F561
Point Type
Chisel
Staple Type
Stick
Number of Sticks
500
Description
Carton Closing Staple, Staple Format Stick, Crown Style C, Crown Width 1 1/4 in, Leg Length 3/4 in, Staples per Stick/Coil 50, Compatible with Stapler Brand Kihlberg, Sticks/Coils per Package 500 Sticks, Compatible with Stapler Model 561-18PN, B561, B561PN, C561B, C561M, C561PN, F561, Finish Copperized, Material Copper, Point Style Chisel, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.