Stick Carton Closing Staples, 3/4" Leg Length, 1-3/8" Crown, PK20000
Mfr # 400858
Zoro # G2736370
product price: $165.99
Free Shipping & Returns
Key Features
For Use With
Mfr No. B560, B560PN, C560B, C560M, C560PN
Leg Length
3/4"
Crown Style
A,35,560
Crown Width
1-3/8"
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400858
Zoro #
G2736370
UPC #
-
Country of Origin
Switzerland
Dimensions
Leg Length
3/4"
Crown Width
1-3/8"
Details
Item
Carton Closing Staples
For Use With
Mfr No. B560, B560PN, C560B, C560M, C560PN
Crown Style
A,35,560
Material
Copper
Finish
Copper
Color
Copper
Point Style
Chisel
Staples per Stick/Coil
50
Compatible with Stapler Model
Mfr No. B560, B560PN, C560B, C560M, C560PN
Sticks/Coils per Package
400
Staple Format
Stick
Compatible with Stapler Brand
Kihlberg
Staple Type
Stick
Point Type
Chisel
Number of Sticks
400
Description
Carton Closing Staple, Staple Format Stick, Crown Style A, Crown Width 1 3/8 in, Leg Length 3/4 in, Staples per Stick/Coil 50, Compatible with Stapler Brand Kihlberg, Sticks/Coils per Package 400 Sticks, Compatible with Stapler Model B560, B560PN, C560B, C560M, C560PN, Finish Copperized, Material Copper, Point Style Chisel, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.