Stick Carton Staples, 3/4" Leg Length, 1-3/8" Crown, PK25000

  • Mfr # 4PME9

  • Zoro # G3328963


product price: $201.99
Free Shipping & Returns

Key Features

For Use With
Bostitch Staplers
Leg Length
3/4"
Crown Width
1-3/8"
Material
Copperized Metal
Finish
Copperized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PME9
Zoro #
G3328963
UPC #
190735518526
Country of Origin
China

Dimensions

Leg Length
3/4"
Crown Width
1-3/8"

Details

Item
Carton Staples
For Use With
Bostitch Staplers
Material
Copperized Metal
Finish
Copperized
Point Type
Sharp
Color
Copper
Staple Type
Stick
Stick Quantity
50
Crown
1 3/8 in
Collation Type
Adhesive
Sticks/Coils per Package
500
Staple Format
Stick
Staples per Stick/Coil
50
Number of Sticks
500

Description

Carton Staple, Staple Format Stick, Crown Width 1 3/8 in, Leg Length 3/4 in, Staples per Stick/Coil 50, Sticks/Coils per Package 500 Sticks, Finish Copperized, Material Copperized Metal, Package Quantity 25000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.