Zoro Homepage

Sticky Arrows, Red, PK200

  • Mfr # 61917

  • Zoro # G4028367


product price: $13.99
/pk 200, $0.07/ea

Key Features

Number of Sheets
200
Rule
Unruled
Size
1/2 in x 2 1/4 in
Pads per Pack
1
Sheets per Pad
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61917
Zoro #
G4028367
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in x 2 1/4 in

Details

Item
Sticky Arrows
Color
Red
Number of Sheets
200
Rule
Unruled
Pads per Pack
1
Sheets per Pad
200
Recycled Content
0 %
Adhesion
Standard

Description

Sticky Arrows, 1/2 in x 2 1/4 in, Adhesion Standard, Color Red, Recycled Content 0 Percent, Sheets per Pad 200, Rule Unruled, Pads per Pack 1, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.