Zoro Homepage

Stirrer, Coated Stainless Steel, 5/16 In. (Formerly Lab Safety Supply)

  • Mfr # 29PD14

  • Zoro # G5377784


product price: $56.99
/ea

Key Features

For Use With
22CZ41
Material
PTFE Coated Stainless Steel
Shaft Length
15 3/4 in
Shaft Dia.
5/16 in
Blade Dia.
2.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29PD14
Zoro #
G5377784
UPC #
190735556825
Country of Origin
China

Dimensions

Shaft Length
15 3/4 in
Shaft Dia.
5/16 in
Blade Dia.
2.6875 in
Shaft Diameter
3/8 in
Blade Diameter
2 3/4 in

Details

Item
Stirrer
For Use With
22CZ41
Material
PTFE Coated Stainless Steel
Number of Blades
1
Blade Shape
Paddle
Maximum Speed
2,200 RPM
Product Type
Stirrer
Blade Material
Stainless Steel
Shaft Material
Stainless Steel
Compatible with Manufacturer Model Number
22CZ41

Description

Formerly Lab Safety Supply.


Stirrer, For Use With 22CZ41, Shaft Dia. 5/16 In., Shaft Length 15-3/4 In., Material PTFE Coated Stainless Steel, Blade Dia. 2-11/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.