Zoro Homepage

Stirrer, Coated Stainless Steel, 5/16 In. (Formerly Lab Safety Supply)

  • Mfr # 29PD15

  • Zoro # G5377775


product price: $87.69
/ea
Free Shipping & Returns

Key Features

For Use With
22CZ41
Material
PTFE Coated Stainless Steel
Shaft Length
13 3/4 in
Shaft Dia.
5/16 in
Blade Dia.
2.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29PD15
Zoro #
G5377775
UPC #
190735556832
Country of Origin
China

Dimensions

Shaft Length
13 3/4 in
Shaft Dia.
5/16 in
Blade Dia.
2.5625 in
Shaft Diameter
3/8 in
Blade Diameter
2 5/8 in

Details

Item
Stirrer
For Use With
22CZ41
Material
PTFE Coated Stainless Steel
Blade Material
Stainless Steel
Product Type
Stirrer
Shaft Material
Stainless Steel
Blade Shape
Paddle
Number of Blades
4
Maximum Speed
2,200 RPM
Compatible with Manufacturer Model Number
22CZ41

Description

Formerly Lab Safety Supply.


Stirrer, Coated Stainless Steel,5/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.