Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stirring Bar, Dumb Bell, 52mm, PK5

  • Mfr # 21R567

  • Zoro # G4670294


product price: $90.35
/pk 5, $18.07/ea
Free Shipping & Returns

Key Features

Includes
Sample Container
Color
White
Material
Alnico
Shape
Dumbbell
Coating
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R567
Zoro #
G4670294
UPC #
190735554258
Country of Origin
India

Dimensions

Size
52 mm
Overall Length - Metric
52 mm

Details

Item
Stirring Bar
Includes
Sample Container
Color
White
Material
Alnico
Shape
Dumbbell
Coating
PTFE
Product Type
Stirring Bar

Description

Stirring Bar, Shape Dumbbell, Material Alnico, Product Type Stirring Bar, Overall Length - Metric 52 mm, Color White, Coating PTFE, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.