Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stirring Bar, Octagon, 2x5/16 In, PK10

  • Mfr # 21R568

  • Zoro # G4670032


product price: $63.59
/pk 10, $6.36/ea

Key Features

Color
White
Material
Alnico
Coating
PTFE
Size
2 in x 5/16 in
Includes
Sample Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R568
Zoro #
G4670032
UPC #
190735554265
Country of Origin
India

Dimensions

Size
2 in x 5/16 in
Overall Length - Metric
50.8 mm
Diameter - Metric
7.93 mm

Details

Item
Stirring Bar
Color
White
Material
Alnico
Coating
PTFE
Includes
Sample Container
Shape
Octagon
Product Type
Stirring Bar

Description

Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 7.93 mm, Overall Length - Metric 50.8 mm, Overall Width - Metric Not Applicable, Color White, Coating PTFE, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.