Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stirring Bar, Polygon, 20x8mm, PK10

  • Mfr # 21R558

  • Zoro # G4674257


product price: $40.09
/pk 10, $4.01/ea

Key Features

Includes
Sample Container
Material
Alnico
Shape
Octagon
Color
White
Size
20 mm x 8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R558
Zoro #
G4674257
UPC #
190735554166
Country of Origin
India

Dimensions

Size
20 mm x 8 mm
Overall Length - Metric
20 mm
Diameter - Metric
8 mm

Details

Includes
Sample Container
Material
Alnico
Shape
Octagon
Color
White
Item
Stirring Bar
Coating
PTFE
Product Type
Stirring Bar

Description

Stirring Bar, Shape Octagon, Material Alnico, Product Type Stirring Bar, Diameter - Metric 8 mm, Overall Length - Metric 20 mm, Overall Width - Metric Not Applicable, Color White, Coating PTFE, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.