Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stirring Bar, Round, 1x5/16 In, PK10

  • Mfr # 21R574

  • Zoro # G4664956


product price: $52.15
/pk 10, $5.22/ea

Key Features

Shape
Cylindrical
Size
1 in x 5/16 in
Color
White
Includes
Sample Container
Material
Alnico
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21R574
Zoro #
G4664956
UPC #
190735554326
Country of Origin
India

Dimensions

Size
1 in x 5/16 in
Overall Length - Metric
25.4 mm
Diameter - Metric
7.93 mm

Details

Shape
Cylindrical
Color
White
Includes
Sample Container
Item
Stirring Bar
Material
Alnico
Coating
PTFE
Product Type
Stirring Bar

Description

Stirring Bar, Shape Cylindrical, Material Alnico, Product Type Stirring Bar, Diameter - Metric 7.93 mm, Overall Length - Metric 25.4 mm, Overall Width - Metric Not Applicable, Color White, Coating PTFE, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.