Zoro Homepage

Utility Cart with Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 5 Shelves, 53 in L, 30 in W

  • Mfr # 5ML-3048-6PH

  • Zoro # G3498428


product price: $1,239.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
3,600 lb
Overall Length
53 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ML-3048-6PH
Zoro #
G3498428
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53 in
Overall Width
30 in
Overall Height
65 in
Shelf Length
48 in
Caster Width
2 in
Shelf Width
30 in
Caster Dia.
6 in
Caster Wheel Dia.
6 in
Lip Height
1-1/2"
Handle Height
40 in
Top Shelf Height
65 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
53 in x 30 in x 65 in
Caster Wheel Width
2 in
Shelf LxW
48 in x 30 in
Caster Mounting Height
7 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"

Details

Item
Utility Cart with Lipped Metal Shelves
Load Capacity
3,600 lb
Material
Steel
Color
Gray
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Phenolic
Construction
Welded Steel
Handle Type
Flat
Number of Shelves
5
Finish
Powder Coated
Distance Between Shelves
24 in
Gauge
12 ga
Number of Compartments
0
Capacity per Shelf
720 lb
Number of Outlets
0
Caster Wheel Type
Standard
Distance Between Middle and Bottom Shelf
24"
Distance Between Top and Middle Shelf
12"
Caster Core Material
Phenolic
Includes Electrical Outlets
No
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Standard Phenolic
Platform Surface
Smooth
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Number of Drawers
0
Lip Style
4-Sided Lipped
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Power Indicator
No
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Type
Lip Up Shelves

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 53 in, Overall Width 30 in, Number of Shelves 5, Capacity per Shelf 720 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 40 in, Top Shelf Height 65 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.