Zoro Homepage
This item is Discontinued.
Zoro Select Stock Picking Ladder Cart, 600 lb. SPA2-2236

Stock Picking Ladder Cart, 600 lb. (Discontinued)

  • Mfr # SPA2-2236
  • Zoro # G2145669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA2-2236
Zoro #
G2145669
UPC #
691215036535
Country of Origin
United States

Dimensions

Overall Height
50-1/4"
Top Step Height
37-13/16"
Caster Dia.
4"
Lip Height
2"

Details

Color
Blue
Load Capacity
600 lb.
Item
Stock Picking Ladder Cart
Number of Shelves
2
Capacity per Shelf
330 lb.
Caster Material
Mold-on Rubber
Number of Steps
3
Distance Between Shelves
28"
Handle
yes
Caster Type
(2) Rigid, (2) Swivel with Brake
Finish
Powder Coated

Description

Stock Picking Ladder Cart, Load Capacity 600 lb, Number of Shelves 2, Distance Between Shelves 28 in, Top Step Height 37 13/16 in, Color Blue, Capacity per Shelf 330 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.