Zoro Homepage

Stool, Polyurethane, Black, 22 1/2 in to 30 1/2 in Seat Height

  • Mfr # IPMBSO-RT-RC-BLK

  • Zoro # G306126180


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
22 1/2 in to 30 1/2 in
Weight Capacity
300 lb
Seat Depth
13 in
Seat Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPMBSO-RT-RC-BLK
Zoro #
G306126180
UPC #
00840268329853
Country of Origin
United States

Dimensions

Seat Height Range
22 1/2 in to 30 1/2 in
Seat Depth
13 in
Seat Width
13 in
Overall Height
30 1/2 in
Overall Width
25 in
Seat Height - Minimum
22 1/2 in
Seat Thickness
1 in
Overall Depth
25 in
Seat Height - Maximum
30 1/2 in

Details

Item
Stool
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Number of Glides
0
Base
Powder Coated Steel
Standards
ANSI/BIFMA, CAL 117
Product Type
Lab Stool
Features
360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant
Assembly
No
Base Material
Steel
ESD-Safe
Not ESD Safe
Foot Support
Yes
Stool Weight
24 lb

Description

Stool, Weight Capacity 300 lb, Seat Height Range 22 1/2 in to 30 1/2 in, Seat Depth 13 in, Seat Width 13 in, Color Black, Material Polyurethane, Base Powder Coated Steel, Features 360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products