Zoro Homepage

Stool, Polyurethane, Blue, 18 in to 23 in Seat Height

  • Mfr # IPDHSO-RT-RC-BLU

  • Zoro # G706126278


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
18 in to 23 in
Weight Capacity
300 lb
Seat Depth
13 in
Seat Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPDHSO-RT-RC-BLU
Zoro #
G706126278
UPC #
00840268329464
Country of Origin
United States

Dimensions

Seat Height Range
18 in to 23 in
Seat Depth
13 in
Seat Width
13 in
Seat Thickness
1 in
Overall Height
23 in
Seat Height - Maximum
25 in
Seat Height - Minimum
20 in
Overall Depth
25 in
Overall Width
25 in

Details

Item
Stool
Material
Polyurethane
Weight Capacity
300 lb
Color
Blue
Number of Glides
0
Base
Powder Coated Steel
Standards
ANSI/BIFMA, CAL 117
Product Type
Lab Stool
Features
360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant
Foot Support
Yes
ESD-Safe
Not ESD Safe
Stool Weight
23 lb
Assembly
No
Base Material
Steel

Description

Stool, Weight Capacity 300 lb, Seat Height Range 18 in to 23 in, Seat Depth 13 in, Seat Width 13 in, Color Blue, Material Polyurethane, Base Powder Coated Steel, Features 360 Degrees Control, Dual Wheel, Non-Marring Casters, Self-Braking, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.