Zoro Homepage

Stool, Polyurethane, Blue, 18 in to 23 in Seat Height

  • Mfr # IPDHSO-RT-RG-BLU

  • Zoro # G406126219


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
18 in to 23 in
Weight Capacity
300 lb
Seat Depth
13 in
Seat Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPDHSO-RT-RG-BLU
Zoro #
G406126219
UPC #
00840268329488
Country of Origin
United States

Dimensions

Seat Height Range
18 in to 23 in
Seat Depth
13 in
Seat Width
13 in
Seat Thickness
1 in
Overall Height
23 in
Overall Width
25 in
Seat Height - Minimum
18 in
Overall Depth
25 in
Seat Height - Maximum
23 in

Details

Item
Stool
Material
Polyurethane
Weight Capacity
300 lb
Color
Blue
Standards
ANSI/BIFMA, CAL 117
Base
Powder Coated Steel
Number of Glides
5
Product Type
Lab Stool
Features
360 Degrees Control, Soil and Puncture Resistant
Stool Weight
23 lb
Assembly
No
Base Material
Steel
ESD-Safe
Not ESD Safe
Foot Support
Yes

Description

Stool, Weight Capacity 300 lb, Seat Height Range 18 in to 23 in, Seat Depth 13 in, Seat Width 13 in, Color Blue, Material Polyurethane, Base Powder Coated Steel, Features 360 Degrees Control, Soil and Puncture Resistant, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.