Zoro Homepage

Stopper, 18mm, Rubber, Black, PK100

  • Mfr # 000-1H

  • Zoro # G7613602


product price: $9.19
/pk 100, $0.09/ea

Key Features

Color
Black
Material of Construction
Rubber
Autoclavable
No
Bottom Dia.
9 mm
Resists
Abrasion and Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000-1H
Zoro #
G7613602
UPC #
-
Country of Origin
China

Dimensions

Bottom Dia.
9 mm
Top Dia.
12 mm
Manufacturers Warranty Length
1 yr
Neck Size
18 mm
Height
18 mm
Hole Dia.
3 mm
Stopper Size
0
Bottom Diameter
9 mm
Top Diameter
12 mm
Overall Height
18 mm
Hole Diameter
3 mm

Details

Item
Stopper
Color
Black
Material of Construction
Rubber
Autoclavable
No
Resists
Abrasion and Water
Liner Material
Rubber
Product Type
Stopper
Material
SBR Rubber
Standards
ASTM D2000
For Labware Type
Bottles, Vials

Description

Stopper, Stopper Size 0, Neck Size 18 mm, Screw Closure Size Not Applicable, Bottom Diameter 9 mm, Top Diameter 12 mm, Overall Height 18 mm, Material SBR Rubber, Product Type Stopper, Color Black, Autoclavable No, Number of Holes 1, Standards ASTM D2000, Special Features Not Applicable, Resists Abrasion and Water, For Labware Type Bottles, Vials, Liner Material Rubber, Hole Diameter 3 mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.