
Stopper, 25mm, Black, PK21
Mfr # RST5A-H
Zoro # G4033461
product price: $7.45
/pk 21, $0.35/eaKey Features
Special Features
Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
Color
Black
Screw Closure Size
25mm
Material of Construction
Natural Rubber
Autoclavable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RST5A-H
Zoro #
G4033461
UPC #
-
Country of Origin
India
Dimensions
Screw Closure Size
25mm
Neck Size
25 mm
Manufacturers Warranty Length
1 yr
Bottom Dia.
24 mm
Hole Dia.
5 mm
Stopper Size
5.5
Top Dia.
28 mm
Top Diameter
28 mm
Overall Height
25 mm
Bottom Diameter
24 mm
Hole Diameter
5 mm
Details
Item
Stopper
Special Features
Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
Color
Black
Material of Construction
Natural Rubber
Autoclavable
Yes
Resists
Abrasion and Water
Liner Material
Natural Rubber
Product Type
Stopper
For Labware Type
Erlenmeyer Flasks, Test Tubes
Material
Natural Rubber
Description
Stopper, Stopper Size 5.5, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 24 mm, Top Diameter 28 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 1, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Hole Diameter 5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.