Zoro Homepage

Stopper, 25mm, Black, PK7

  • Mfr # RST10A-H

  • Zoro # G4164185


product price: $7.25
/pk 7, $1.04/ea

Key Features

Special Features
Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
Color
Black
Screw Closure Size
25mm
Material of Construction
Natural Rubber
Autoclavable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST10A-H
Zoro #
G4164185
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
25mm
Stopper Size
10.5
Neck Size
25 mm
Hole Dia.
5 mm
Bottom Dia.
45 mm
Manufacturers Warranty Length
1 yr
Top Dia.
53 mm
Overall Height
25 mm
Top Diameter
53 mm
Hole Diameter
5 mm
Bottom Diameter
45 mm

Details

Item
Stopper
Special Features
Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F)
Color
Black
Material of Construction
Natural Rubber
Autoclavable
Yes
Resists
Abrasion and Water
Liner Material
Natural Rubber
Product Type
Stopper
For Labware Type
Erlenmeyer Flasks, Test Tubes
Material
Natural Rubber

Description

Stopper, Stopper Size 10.5, Neck Size 25 mm, Screw Closure Size 25mm, Bottom Diameter 45 mm, Top Diameter 53 mm, Overall Height 25 mm, Material Natural Rubber, Product Type Stopper, Color Black, Autoclavable Yes, Number of Holes 1, Standards Not Applicable, Special Features Low Sulfur Content, Withstand Temperatures From - 25 to 70 Degrees C (-13 to 158 Degrees F), Resists Abrasion and Water, For Labware Type Erlenmeyer Flasks, Test Tubes, Liner Material Natural Rubber, Hole Diameter 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.